- Natural Color
- 1/2 in O.D.
- 3/8 in I.D.
- 100 ft Reel
applications
- Packing
- Tooling
- Compressed air
- Robotics
- Industrial machinery
features
- Semirigid nylon tubing
- Variety of colors to facilitate circuit identification
- Additional lengths available in fractional and metric sizes
- Packaged in Tubepack®
| Color | Natural |
| Packaged Length | 100 ft |
| Burst Pressure [Min] | 800 psi |
| Material | Nylon |
| Working Pressure @ 125 °F | 187 psi |
| Wall Thickness | 0.062 in |
| Bend Radius [Min] | 2 1/4 in |
| Ambient Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Working Pressure @ 68 °F | 267 psi |
| Ambient Temperature Range [Max] | 200 °F |
| Tube O.D. | 1/2 in |
| Tube I.D. | 3/8 in |
| Weight | 0.05 LB |
-
Prop 65


