- Natural Color
- 1/4 in O.D.
- 0.170 in I.D.
- 100 ft Reel
applications
- Potable water feed/drains
- Pneumatic or signal lines
- Liquid/air transfer
- Low pressure pneumatics
features
- Flexible
- Chemically inert
- UV resistant (black tube)
- Good resistance to aggressive and corrosive agents
- Working pressure up to 190 psi
| Burst Pressure [Min] | 500 psi |
| Color | Natural |
| Material | Polyethylene |
| Ambient Temperature Range [Min] | -100 °F |
| Packaged Length | 100 ft |
| Ambient Temperature Range [Max] | 150 °F |
| Bend Radius [Min] | 3/4 in |
| Wall Thickness | 0.04 in |
| Tube I.D. | 0.17 in |
| Inch/Metric | Inch |
| Working Pressure @ 125 °F | 95 psi |
| Tube O.D. | 1/4 in |
| Working Pressure @ 68 °F | 160 psi |
| Weight | 0.016 LB |
-
Prop 65


