- Yellow Polyurethane Tubing
- 4 mm OD, 2.5 mm ID, 25 m Tubepack
| Tube O.D. | 4.000 mm |
| Bend Radius [Min] | 12 mm |
| Material | Polyurethane |
| Actual Color | Yellow |
| Tube I.D. | 2.5 mm |
| Vacuum Rating | 28" Hg |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Packaged Length | 25 m |
| Temperature Range [Max] | 165 °F |
| Weight | 0.0 LB |

