- Black Polyethylene Tubing
- 1/4" OD, 11/64" ID, 250 ft Tubepack
| Tube O.D. | 1/4 in |
| Tube I.D. | 0.17 in |
| Material | Polyethylene |
| Temperature Range [Min] | -80 °F |
| Actual Color | Black |
| Vacuum Rating | 28" Hg |
| Inch/Metric | Inch |
| Bend Radius [Min] | 1 in |
| Temperature Range [Max] | 150 °F |
| Packaged Length | 250 ft |
| Weight | 0.018 LB |

