- Natural Polyurethane Tubing
- 1/4" OD, 11/64" ID, 1,000 ft Roll
| Actual Color | Clear |
| Material | Polyurethane |
| Inch/Metric | Inch |
| Temperature Range [Max] | 165 °F |
| Tube I.D. | 11/64 in |
| Tube O.D. | 1/4 in |
| Packaged Length | 1000 ft |
| Temperature Range [Min] | -40 °F |
| Bend Radius [Min] | 0.5 in |
| Weight | 0.0 LB |

