- Natural Color
- 8 mm O.D.
- 6 mm I.D.
- 100 ft Reel
applications
- Packing
- Tooling
- Compressed air
- Robotics
- Industrial machinery
features
- Semirigid nylon tubing
- Variety of colors to facilitate circuit identification
- Additional lengths available in fractional and metric sizes
- Packaged in Tubepack®
| Burst Pressure [Min] | 850 psi |
| Ambient Temperature Range [Min] | -40 °F |
| Bend Radius [Min] | 48.000 mm |
| Packaged Length | 100 ft |
| Ambient Temperature Range [Max] | 200 °F |
| Material | Nylon |
| Color | Natural |
| Tube I.D. | 6 mm |
| Inch/Metric | Metric |
| Wall Thickness | 1 mm |
| Working Pressure @ 68 °F | 283 psi |
| Tube O.D. | 8.000 mm |
| Working Pressure @ 125 °F | 1298 psi |
| Weight | 0.02 LB |
-
Prop 65


