- Clear Color
- 4.000 mm O.D.
- 2.5 mm I.D.
- 100 ft Reel
applications
- Water and pneumatic lines
- Spot welders
- Machines
- Tools
- Pneumatic plumbing
- Pick and place automation
features
- Extreme flexibility
- Reduced bend radius
- Moisture resistant
- Abrasion resistant
- Working pressure up to 233 psi
- Packaged in Tubepack®
- Additional lengths available in fractional and metric sizes
| Working Pressure @ 125 °F | 100 psi |
| Color | Clear |
| Packaged Length | 100 ft |
| Working Pressure @ 68 °F | 167 psi |
| Wall Thickness | 0.75 mm |
| Temperature Range [Min] | -40 °F |
| Bend Radius [Min] | 12.000 mm |
| Tube O.D. | 4.000 mm |
| Tube I.D. | 2.5 mm |
| Burst Pressure [Min] | 500 psi |
| Material | Polyethylene |
| Inch/Metric | Metric |
| Temperature Range [Max] | 165 °F |
| Weight | 0.085 LB |
-
Prop 65


