- Blue Color
- 12.000 mm O.D.
- 9 mm I.D.
- 100 ft Reel
applications
- Water and pneumatic lines
- Spot welders
- Machines
- Tools
- Pneumatic plumbing
- Pick and place automation
features
- Extreme flexibility
- Reduced bend radius
- Moisture resistant
- Abrasion resistant
- Working pressure up to 233 psi
- Packaged in Tubepack®
- Additional lengths available in fractional and metric sizes
| Wall Thickness | 1.5 mm |
| Color | Blue |
| Working Pressure @ 68 °F | 97 psi |
| Working Pressure @ 125 °F | 58 psi |
| Inch/Metric | Metric |
| Packaged Length | 100 ft |
| Tube I.D. | 9 mm |
| Temperature Range [Max] | 165 °F |
| Temperature Range [Min] | -40 °F |
| Burst Pressure [Min] | 290 psi |
| Bend Radius [Min] | 48.000 mm |
| Tube O.D. | 12.000 mm |
| Material | Polyethylene |
| Weight | 0.02 LB |
-
Prop 65


