- Nylon Self-Storing Air Hose
- 1 1/4 in Hose ID
- 100 ft Long
- No Fittings (Bulk)
- 200 psi Working Pressure [Max]
description
- Nycoil® was the inventor of the Nylon Self-Storing Air Hose in 1958. It was developed as a means to transport air from overhead piping to pneumatic tools at assembly stations while keeping the work area neat and safe. Unlike straight hose that lays on the floor or workbench and can easily become tangled, Self-Storing Hose retracts to keep the area clutter free. The user can also be more productive because the hose retracts away from the work area, giving the user more clear space and freedom of movement.
features
- Extremely light weight - considerably lighter than traditional rubber hoses
- Economizes on space - retracts to a fraction of its working length
- Highly flexible - doesn't impede tool maneuverability
- Brass field attachable fittings - no ferrules or inserts that become deformed and have to be replaced whenever fittings are installed
- Excellent memory - coils continue to retract after repeated stretching
- Resistant to many chemicals & petroleum based products - suitable for numerous applications
- Less than 1% moisture absorption
- Recommended working length: up to 85% of material length
| Temperature Range [Min] | -40°F |
| Temperature Range [Max] | 200°F |
| Connection Size | None (Bulk) |
| Working Length | N/A |
| Length | 100 ft |
| Color | Black |
| Hose OD | 1.550 in |
| Type | Nylon Self-Storing Air Hose |
| Hose I.D. | 1 1/4 in |
| Material | Nylon |
| Contracted Length | 32 in |
| Connection Type | None |
| Weight | 0.0 LB |

