- Hard Hat Cooling Pad
- Blue
- One Size
features
- Fastens easily with hook and loop
- Air movement around suspension assists in the cooling effect
| Suspension Type | Strap |
| Color | Blue |
| Manufacturer Name | OccuNomix |
| Style | Hard Hat Pad |
| Size Group | One Size |
| Type | Cooling Pad |
| Weight | 0.25 LB |

