- Economy Single Band Vest
- Size Group: 5X-Large
- Orange
| Color | Orange |
| Size Group | 5X Large |
| Material | Polyester |
| Closure Type | Hook & Loop |
| Weight | 0.0 LB |
| Color | Orange |
| Size Group | 5X Large |
| Material | Polyester |
| Closure Type | Hook & Loop |
| Weight | 0.0 LB |