- Economy Single Band Vest
- Size Group: X-Large
- Orange
| Closure Type | Hook & Loop |
| Size Group | X-Large |
| Material | Polyester |
| Color | Orange |
| Weight | 0.0 LB |
| Closure Type | Hook & Loop |
| Size Group | X-Large |
| Material | Polyester |
| Color | Orange |
| Weight | 0.0 LB |