- Economy Single Band Vest
- Size Group: 2X-Large
- Yellow
| Closure Type | Hook & Loop |
| Color | Yellow |
| Size Group | 2X-Large |
| Material | Polyester |
| Weight | 0.0 LB |
| Closure Type | Hook & Loop |
| Color | Yellow |
| Size Group | 2X-Large |
| Material | Polyester |
| Weight | 0.0 LB |