- Economy Single Band Vest
- Size Group: Medium
- Yellow
| Color | Yellow |
| Closure Type | Hook & Loop |
| Material | Polyester |
| Size Group | Medium |
| Weight | 0.0 LB |
| Color | Yellow |
| Closure Type | Hook & Loop |
| Material | Polyester |
| Size Group | Medium |
| Weight | 0.0 LB |