- 2-Ear Crimp Clamp
- Steel, Material no. 1.0338 / SAE 1008/1010
- 3/8 in Clamp Diameter
applications
- Maintenance, OEM
| Width | 0.276 in |
| Material | Steel, Material no. 1.0338 / SAE 1008/1010 |
| Coating | Zinc Plated |
| Clamp Diameter | 3/8 in |
| Weight | 0.4 LB |
| Width | 0.276 in |
| Material | Steel, Material no. 1.0338 / SAE 1008/1010 |
| Coating | Zinc Plated |
| Clamp Diameter | 3/8 in |
| Weight | 0.4 LB |