- Single Ear Pinch-On Clamp
description
- Oetiker one ear clamps are intended for low pressure applications such as compressed air, water lines, oil transfer lines, and numerous other mobile and industrial fluid lines. Oetiker clamps feature a dimple that not only adds increased strength to the grip of the clamp, it also creates a spring-like action which permits the clamp to breathe without loosening. Clamps are zinc-plated steel for corrosion resistance. Select a clamp size that is nearest to, but always larger than the O.D. of the material to be clamped.
| Open I.D. | 0.618 in |
| Nominal Size | 5/8 in |
| Closed I.D. | 0.543 in |
| Material | Zinc-Plated Steel |
| Weight | 0.01 LB |

