- SC Series E Swing Coupling
features
- Full flow, negligible loss of pressure
- Simple operation, no force required
- Compact design
- Det Norske Veritas
| Connection Size | 3/8 in (NPT) |
| Type | Swing Coupling |
| Connection Type | Female Threaded |
| Pressure [Max] | 200 psi |
| Operating Temp. | -4 °F [Min], 212 °F [Max] |
| Weight | 0.09 LB |

