- OFF!® Insect Repellents
- 6 oz Capacity
| Container Size | 6 oz |
| Type | Deep Woods OFF |
| Insect Type | Mosquitos, Flies, Gnats, Chiggers, Fleas, Ticks |
| DEET | 25% |
| Container Type | Aerosol |
| Weight | 6.96 LB |
| Container Size | 6 oz |
| Type | Deep Woods OFF |
| Insect Type | Mosquitos, Flies, Gnats, Chiggers, Fleas, Ticks |
| DEET | 25% |
| Container Type | Aerosol |
| Weight | 6.96 LB |