- OFF!® Insect Repellents
- 1 oz Capacity
applications
- Camping
- Hiking
- Hunting
- Fishing
features
- Specially designed for intense bug-biting situations
- It repels mosquitoes, ticks, chiggers, fleas, stable flies, black flies, gnats, no-see-ums and deer flies so that your outdoor experiences become more enjoyable
| Container Type | Pump Spray |
| Type | Deep Woods OFF |
| Container Size | 1 oz |
| DEET | 100% |
| Insect Type | Mosquitos, Flies, Gnats, Chiggers, Fleas, Ticks |
| Weight | 2.04 LB |

