- OFF!® Insect Repellents
- 11 oz Capacity
| Container Size | 11 oz |
| DEET | 15% |
| Container Type | Return Bulk Bin |
| Insect Type | Mosquitos, Flies, Gnats, Chiggers, Fleas, Ticks |
| Type | Regular |
| Weight | 0.77 LB |
-
No Air Shipping
| Container Size | 11 oz |
| DEET | 15% |
| Container Type | Return Bulk Bin |
| Insect Type | Mosquitos, Flies, Gnats, Chiggers, Fleas, Ticks |
| Type | Regular |
| Weight | 0.77 LB |
No Air Shipping