- Bag Container Type
- Clay Absorbent Form
| Length | 24.5 in |
| Height | 5.5 in |
| Width | 15.5 in |
| Container Type | Bag |
| Weight | 35.0 LB |
| EAN or UPC | 41788010355 |
-
Prop 65
| Length | 24.5 in |
| Height | 5.5 in |
| Width | 15.5 in |
| Container Type | Bag |
| Weight | 35.0 LB |
| EAN or UPC | 41788010355 |
Prop 65