- 50 lb
- Poly Bag
- Clay
- Premium Floor Absorbent
applications
- Hydraulic oils
- Grease
- Water
- Coolants
features
- Hard granules- great for high traffic areas
- Maximized absorption with minimized dust
- Absorbs easily and leaves no visible residue
| Package Type | Poly Bag |
| Material | Clay Granules |
| Weight | 40.0 LB |
| EAN or UPC | 417880201562 |

