Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Oil-Dri Corp. of AmericaI06015-L40

I06015-L40

Floor Absorbents
Item #101852317
  • 50 lb
  • Paper Bag
  • All Purpose Floor Absorbent
Oil-Dri Corp. of AmericaI06015-L40
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 lb
  • Paper Bag
  • All Purpose Floor Absorbent

applications

  • Hydraulic oils
  • Grease
  • Water
  • Coolants

features

  • Hard granules- great for high traffic areas
  • Maximized absorption with minimized dust
  • Absorbs easily and leaves no visible residue
Package Type Paper Bag
Material Clay Granules
Weight 50.0 LB
EAN or UPC 417880601522
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison