Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Oil-Dri Corp. of AmericaI06040-L50

I06040-L50

Premium Floor Absorbent
Item #101852318
  • 40 lb
  • Poly Bag
  • Clay
  • Premium Floor Absorbent
Oil-Dri Corp. of AmericaI06040-L50
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 lb
  • Poly Bag
  • Clay
  • Premium Floor Absorbent

applications

  • Hydraulic oils
  • Grease
  • Water
  • Coolants

features

  • Maximized absorption with minimized dust
  • Absorbs easily and leaves no visible residue
  • Hard granules- great for high traffic areas
Material Clay Granules
Package Type Poly Bag
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison