- 20 gal
- MRO Spill Kit
applications
- Medium spills
features
- Allows for fast response in medium size spill situations
- Convenient, prepacked kits
- Great for many uses
includes
- 15 universal bonded pads
- 3 disposal bags with ties
- 4 general socks (3" x 48")
- 1 general sock (3" x 120")
- 2 general pillows
- Protective gloves
- Emergency response guide book
- Overpack (20 gallons)
| Use For | Universal Spill |
| Container Type | Kit |
| Family Name | Spill Kit |
| Container Size | 20 gal |
| Weight | 28.0 LB |
| EAN or UPC | 41788904104 |


