- 95 gal
- Haz Mat Spill Kit
features
- Allows for fast response in medium size spill situations
- Convenient, prepacked kits
- Great for many uses
includes
- 12 Hazmat socks (3" x 48")
- One bag Hazmat pulp (4 lb)
- 60 universal bonded pads
- 9 Hazmat socks (3" x 120")
- Seven Hazmat pillows
- Overpack (95 gallons)
- 10 disposal bags with ties
- Emergency response guide book
| Application | Hazmat Spill |
| Family Name | Spill Kit |
| Weight | 95.0 LB |
| EAN or UPC | 41788904159 |

