Skip to content Skip to navigation menu
Universal Drum Top Pads

L90501

Universal Drum Top Pads
Item #101852314
  • 22" Dia
  • Universal Drum Top Pads
  • 25 Pads/Case
Universal Drum Top Pads
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 22" Dia
  • Universal Drum Top Pads
  • 25 Pads/Case

description

  • Keeps drum tops neat and absorbs fluids that leak from pumps and dispenser cans.

applications

  • Hydraulic oils
  • Coolants
  • Cutting fluids
  • Nitric acid
  • Chloroform
  • Benzyl chloride
  • Ethylene dichloride
  • Diazinon

features

  • Incinerable
  • Eliminates application guesswork
  • Flexibility in sizing and material content
Material Treated, Chemically Inert Polypropylene
Length 22 in
Weight 5.0 LB
EAN or UPC 41788905019
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison