- 15" Wide
- 50' Log
- 18" Long Perforated
- 5" Wide Folded
- Oil Only 3-Step Roll
description
- Works as three products in one- sock, pad, or roll. Perforated for flexibility. Great for high-traffic areas.
applications
- Motor oil
- Benzene
- Acrolein
- Butyric acid
- Isoprene
features
- Superior fluid retention
- Dustless
- Hydrophobic – repels water
| Length | 50 ft |
| Material | Melt-Blown Polypropylene |
| Weight | 5.0 LB |
| EAN or UPC | 41788905033 |

