- 4 Drum Spill Pallet Unit
features
- Allows for fast response in medium size spill situations
- Convenient, prepacked kits
- Great for many uses
| Load Bearing Capacity | N/A |
| Height | 18 1/2 in |
| Material | Polyethylene |
| Depth | 51.5 in |
| Drain | Yes |
| Sump Capacity | N/A |
| Weight | 88.0 LB |

