- 2 Drum Spill Pallet Unit
features
- Allows for fast response in medium size spill situations
- Convenient, prepacked kits
- Great for many uses
| Depth | 26.25 in |
| Drain | Yes |
| Load Bearing Capacity | N/A |
| Sump Capacity | N/A |
| Material | Polyethylene |
| Height | 15 in |
| Weight | 48.0 LB |

