Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Universal Bonded Pads & Rolls

L90530

Item #103464807
  • 15" Wide
  • 19" Long
  • 10" Long Perforated
  • Universal Perforated Pads
Universal Bonded Pads & Rolls
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15" Wide
  • 19" Long
  • 10" Long Perforated
  • Universal Perforated Pads

description

  • Universal bonded pads and rolls work on all types of fluids. They are extra durable to handle nonaggressive leaks and spills in high traffic areas, tool cribs and routine industrial applications. Dimples build strength and allow fluid to spread through the material quicker for your best absorption rate.

applications

  • Hydraulic oils
  • Coolants
  • Cutting fluids
  • Nitric acid
  • Chloroform
  • Benzyl chloride
  • Ethylene dichloride
  • Diazinon

features

  • Eliminates application guesswork
  • Flexibility in sizing and material content
  • Incinerable
Type Perforated Pads 100 ct.
Length 19 in
Material Treated, Chemically Inert Polypropylene
Weight 19.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison