- 4 Drum Modular Platform (Low Profile)
features
- Allows for fast response in medium size spill situations
- Convenient, prepacked kits
- Great for many uses
| Sump Capacity | N/A |
| Drain | Yes |
| Load Bearing Capacity | N/A |
| Depth | 52.5 in |
| Height | 6 1/2 in |
| Material | Polyethylene |
| Weight | 65.0 LB |

