Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Oil-Dri Corp. of AmericaL90610

L90610

General Drip Pan & Pillows
Item #101896378
  • 3" High
  • 10.20" Wide
  • 10.20" Long
  • General Drip Pan & Pillow
Oil-Dri Corp. of AmericaL90610
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3" High
  • 10.20" Wide
  • 10.20" Long
  • General Drip Pan & Pillow

description

  • This product absorbs steady streams of nonaggressive fluids and is cost effective, too. The pan is extremely durable and can be reused. Just replace the used pillows with refills.

applications

  • Hydraulic oils
  • Coolants
  • Cutting fluids
  • Nitric acid
  • Chloroform
  • Benzyl chloride
  • Ethylene dichloride
  • Diazinon

features

  • Maximized absorption with minimized dust
  • Absorbs easily and leaves no visible residue
Material Recycled Newspaper
Length 10.200 in
Height 3 in
Weight 24.0 LB
EAN or UPC 41788906108
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison