- 2" High
- 10" Wide
- 10" Long
- General Drip Pillows (Refill Pack)
description
- This product absorbs steady streams of nonaggressive fluids and is cost effective, too. The pan is extremely durable and can be reused. Just replace the used pillows with refills.
applications
- Ethylene dichloride
- Diazinon
- Benzyl chloride
- Cutting fluids
- Chloroform
- Nitric acid
- Coolants
- Hydraulic oils
features
- Maximized absorption with minimized dust
- Absorbs easily and leaves no visible residue
includes
- 12 pans and 24 pillows in a box
| Length | 10 in |
| Height | 2 in |
| Material | Recycled Newspaper |
| Family Name | Drip Pans & Pillows |
| Weight | 16.0 LB |
| EAN or UPC | 41788906122 |
-
Pre-Packed Quantities


