Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Oil-Dri Corp. of AmericaL90691

L90691

Poly-Backed Industrial Rug
Item #101854721
  • 36" Wide
  • 50' Long
  • Poly-Backed Industrial Rug
Oil-Dri Corp. of AmericaL90691
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 36" Wide
  • 50' Long
  • Poly-Backed Industrial Rug

description

  • Poly-backing protects floors and reduces slippage.

applications

  • Hydraulic oils
  • Coolants
  • Cutting fluids
  • Hydrochloric acid
  • Nitric acid
  • Chloroform
  • Benzyl chloride
  • Ethylene dichloride
  • Diazinon

features

  • Eliminates application guesswork
  • Flexibility in sizing and material content
  • Incinerable
Material Needle Punched Polypropylene
Length 50 ft
Weight 12.0 LB
EAN or UPC 41788906917
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison