- 22" Dia
- Universal Drum Top Pads
- 10 Pads/Case
description
- Keeps drum tops neat and absorbs fluids that leak from pumps and dispenser cans.
applications
- Hydraulic oils
- Coolants
- Cutting fluids
- Nitric acid
- Chloroform
- Benzyl chloride
- Ethylene dichloride
- Diazinon
features
- Eliminates application guesswork
- Flexibility in sizing and material content
- Incinerable
| Material | Treated, Chemically Inert Polypropylene |
| Length | 22 in |
| Type | Universal |
| Weight | 3.0 LB |
| EAN or UPC | 41788907259 |
-
Pre-Packed Quantities


