- 30" Wide
- 150' Long
- Roll
description
- Made from highly absorbent, melt-blown polypropylene with no chemical additives. Material is naturally hydrophobic to absorb petroleum-based fluids while repelling water. Ideal for absorbing oils floating on water and perfect for any outdoor use, as product is weather-resistant.
applications
- Motor oil
- Benzene
- Acrolein
- Butyric acid
- Isoprene
features
- Superior fluid retention
- Dustless
- Hydrophobic – repels water
| Type | Roll |
| Material Wt. | Heavy |
| Length | 150 ft |
| Material | Melt-Blown Polypropylene |
| Weight | 30.0 LB |
| EAN or UPC | 41788907808 |

