- 30" x 150'
- Smart Roll
- Medium Duty
description
- Made from highly absorbent, melt-blown polypropylene with no chemical additives. Material is naturally hydrophobic to absorb petroleum-based fluids while repelling water. Ideal for absorbing oils floating on water and perfect for any outdoor use as product is weather-resistant.
applications
- Motor oil
- Benzene
- Acrolein
- Butyric acid
- Isoprene
features
- Superior fluid retention
- Dustless
- Hydrophobic – repels water
| Length | 150 ft |
| Material | Melt-Blown Polypropylene |
| Type | Roll |
| Material Wt. | Medium |
| Weight | 22.0 LB |
| EAN or UPC | 41788907815 |

