- 3" Dia
- 4' Long
- General Sock 4/12 For Non-Aggressive Fluid Leaks
description
- Oil-Dri® Socks can be used at the base of machines to catch nonaggressive fluid leaks and prevent spills from spreading to the floor.
applications
- Diazinon
- Oils
- Coolants
- Cutting fluids
- Nitric acid
- Chloroform
- Benzyl chloride
- Ethylene dichloride
features
- Superior fluid retention
- Absorbs easily and leaves no visible residue
| Family Name | Containment Sock |
| Height | 3 in |
| Material | Recycled Newspaper |
| Length | 4 ft |
| Weight | 12.0 LB |
| EAN or UPC | 41788907907 |
-
Pre-Packed Quantities


