- 30" Wide
- 40" Long
- Pads 50
description
- Because they're hydrophobic, they float on water and are primarily used for absorbing petroleum-based fluids. Can be used on land or water.
applications
- Butyric acid
- Isoprene
- Motor oil
- Benzene
- Acrolein
features
- Superior fluid retention
- Dustless
- Hydrophobic – repels water
| Material | Melt-Blown Polypropylene |
| Length | 40 in |
| Weight | 36.0 LB |
| EAN or UPC | 41788908539 |

