- 5" Diameter x 10'
- Boom 510
- 4 Per Pack
description
- For emergency spills on water, this is the product. It absorbs petroleum-based fluids and contains spills for easier handling. Booms have links at both ends, which hook together for any size spill.
applications
- Motor oil
- Benzene
- Acrolein
- Butyric acid
- Isoprene
features
- Superior fluid retention
- Dustless
- Hydrophobic – repels water
| Height | 5 in |
| Length | 10 ft |
| Family Name | Boom |
| Package Size | 4 |
| Material | Melt-Blown Polypropylene |
| Weight | 25.0 LB |
| EAN or UPC | 41788908577 |
-
Pre-Packed Quantities


