- 3" Dia
- 46" Long
- Cob Sock
description
- Conforms to fit snugly around machine bases and corners
applications
- Coolants
- Hydraulic oils
- Cutting fluids
- Nitric acid
- Chloroform
- Benzyl chloride
- Ethylene dichloride
- Diazinon
features
- Maximized absorption with minimized dust
- Absorbs easily and leaves no visible residue
| Width | 3 in |
| Height | 3 in |
| Material | Corn Cob Granules |
| Length | 46 in |
| Weight | 48.0 LB |
| EAN or UPC | 41788908621 |

