- Oil-Dri™ 65 Gallon Spill Kit
- Oil Only
features
- Disposal procedures for used material are based on nature of fluid absorbed
- Be prepared with a spill control plan that can be implemented with absorbent products readily available
- Has all the tools needed for emergency cleanup
- All items come packed in a sturdy 65 gallon overpack for easy storage
- Unused material is suitable for disposal in sanitary landfill
- Please comply with all local, state and federal environmental regulations when disposing of this product
includes
- 4 booms 510
- 75 smart pads
- 10 poly socks
- 6 disposal bags with ties
- Protective gloves
- Goggles
- Emergency response guide book
- Overpack (65 gallons)
| Container Type | Kit |
| Application | Oil Only Spill |
| Family Name | Spill Kit |
| Container Size | 65 gal |
| Weight | 76.0 LB |
| EAN or UPC | 41788908652 |

