Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Oil-Dri Corp. of AmericaL90866

L90866

Pillow 10P
Item #101849717
  • 8" Dia
  • 18" Long
  • Pillow
Oil-Dri Corp. of AmericaL90866
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8" Dia
  • 18" Long
  • Pillow

description

  • Ideal in bilge areas of ships. Clip attached for easy use and removal.

applications

  • Motor oil
  • Isoprene
  • Butyric acid
  • Benzene
  • Acrolein

features

  • Superior fluid retention
  • Dustless
  • Hydrophobic – repels water
Material Melt-Blown Polypropylene
Length 18 in
Height 8 in
Weight 8.0 LB
EAN or UPC 41788908669
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison