Oil-Dri Corp. of America
L90873
SUPERSEDED TO ODRI_L90862, MTRL - 101852316
Item #101852167
-
Pre-Packed Quantities
- 3" Dia
- 46" Long
- Cob Sock 12
description
- Oil-Dri® Socks can be used at the base of machines to catch nonaggressive fluid leaks and prevent spills from spreading to the floor.
applications
- Oils
- Coolants
- Cutting fluids
- Nitric acid
- Chloroform
- Benzyl chloride
- Ethylene dichloride
- Diazinon
features
- Superior fluid retention
- Absorbs easily and leaves no visible residue
| Material | Corn Cob Granules |
| Width | 3 in |
| Family Name | Containment Sock |
| Length | 46 in |
| Height | 3 in |
| Weight | 15.0 LB |
| EAN or UPC | 41788908737 |
-
Pre-Packed Quantities

