- 20 gal
- Haz Mat Spill Kit
applications
- Medium spills
features
- Convenient, prepacked kits
- Great for many uses
- Allows for fast response in medium size spill situations
includes
- Six Hazmat socks (3" x 48")
- One bag Hazmat pulp (4 lb)
- 20 universal bonded pads
- One pair protective gloves
- Lite stick
- 3 disposal bags with ties
- Emergency response guide book
- Overpack (20 gallons)
| Use For | Hazmat Spill |
| Container Size | 20 gal |
| Family Name | Spill Kit |
| Container Type | Kit |
| Weight | 18.0 LB |
| EAN or UPC | 41788908942 |

