- 1.50" High
- 14.00" Wide
- 16" Long
- Haz Mat Pillow
description
- Great for heavier leaks and steady streams of fluids
applications
- Aggressive fluid leaks, spills, and drips
features
- Keeps aggressive fluids from spreading
- Fast wicking speed absorbs aggressive fluids quickly
- Eliminates guess work for quick response
| Material | Polypropylene |
| Height | 1 1/2 in |
| Length | 16 in |
| Weight | 14.0 LB |
| EAN or UPC | 41788908959 |

