- 3" Dia
- 6' Long
- Poly Sock 6/6
description
- This sock is very versatile. It handles petroleum-based fluids in routine industrial applications and tight, hard-to-reach areas.
applications
- Motor oil
- Benzene
- Acrolein
- Butyric acid
- Isoprene
features
- Superior fluid retention
- Dustless
- Hydrophobic – repels water
| Length | 6 ft |
| Material | Melt-Blown Polypropylene |
| Height | 3 in |
| Weight | 7.0 LB |
| EAN or UPC | 41788908973 |

