- 15" Wide
- 150' Long Universal Bonded Roll - Split
description
- Universal bonded pads and rolls work on all types of fluids. They are extra durable to handle nonaggressive leaks and spills in high traffic areas, tool cribs and routine industrial applications. Dimples build strength and allow fluid to spread through the material quicker for your best absorption rate.
applications
- Benzyl chloride
- Ethylene dichloride
- Diazinon
- Chloroform
- Nitric acid
- Cutting fluids
- Hydraulic oils
- Coolants
features
- Eliminates application guesswork
- Flexibility in sizing and material content
- Incinerable
| Type | Bonded Split Roll |
| Length | 150 ft |
| Rolls Per Box | 1 |
| Material | Treated, Chemically Inert Polypropylene |
| Weight | 15.0 LB |
| EAN or UPC | 41788909000 |

