- 15" x 19"
- Medium Duty
- Pack of 100
description
- Made from highly absorbent, melt-blown polypropylene with no chemical additives. Material is naturally hydrophobic to absorb petroleum-based fluids while repelling water. Ideal for absorbing oils floating on water and perfect for any outdoor use as product is weather-resistant.
applications
- Motor oil
- Benzene
- Acrolein
- Butyric acid
- Isoprene
features
- Superior fluid retention
- Dustless
- Hydrophobic – repels water
includes
- Dispenser box
| Material | Melt-Blown Polypropylene |
| Type | Pad |
| Length | 19 in |
| Package Size | 100 |
| Material Wt. | Medium |
| Weight | 13.0 LB |
| EAN or UPC | 41788909048 |
-
Pre-Packed Quantities


